Beli Fuel Pump Pressure Gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  2. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  3. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  4. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.799.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  6. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    87%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  7. JONNESWAY Fuel Injection Pressure Test
    Mulai

    Rp9.499.900

    JONNESWAY Fuel Injection Pressure Test
    Deskripsi:
    A large 3-1/2inch gauge with dual reading of 0-145psi and 0-1000kpa. Also a low pressure 2-1/2inch gauge for an accurate reading below 15psi. All adapters, gauges, and hose assemblies feature a quick coupling system for speedy and efficient testing connection. The uniquely designed relief valve relieves the pressure and the fuel safely. Also allows checking for sufficient fuel flow. No need for wrenches or pipe dope. The specially designed compact, neatly arranged plastic blowmolded box makes storage easy. Comes complete with instruction manual. The adapter set sest fuel injection systems on vehicles on most makes and models : ACCURA HONDA, HYUNDAI, MAZDA, SUZUKI, TOYOTA, AUDI, BMW, MERCEDES, PEUGOT, PORSHE, SAABVW, VOLVO W/CIS, CISE OR K.JECTRONI.
  8. JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)
    Mulai

    Rp2.499.900

    JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)
    Deskripsi:
    Quality all metal construction vacuum & pressure pump creates and holds a metered vacuum and or pressure for testing a wide variety of aitomotive, marine, aircraft & agricultural equipment. Simply set the serrate control valve from vacuum to pressure for intenden use. There's infinite number of applications : air intake control valves, distributor vacuum advances, EGR valves, power brake boosters, tranmission modulators, motorcycle carburetors, etc. Gauge Diameter : 2inch (50mm) Readings : 0 to 30in Hg (0 to -1 bar) Vacuum 0 to 60psi (0 to 1.4 bar) pressure.
  9. Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Mulai

    Rp2.699.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  10. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  11. Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Mulai

    Rp8.799.900

    Grundfos Semi Jet Pump Stainless Steel (Pompa Jet)
    Deskripsi:
    Grundfos JPA adalah pompa semi jet/sumur dangkal yang dapat diaplikasikan juga untuk pressure booster (penambah tekanan) pada instalasi rumah anda. Produk ini dilengkapi dengan pompa JPA, Pressure Switch, Pressure Gauge (Manometer) dan Diaphragm Tank. Fungsi Pressure Switch membuat pompa menyala secara otomatis sesuai dengan permintaan. Diaphragm Tank memastikan tekanan yang terkontrol pada suplai air dan meringankan kerja pompa sewaktu kekurangan air/kekurangan air pada kebocoran. Dan lagi, Diaphragm Tank meningkatkan kerja sistem dengan mengkompensasikan tekanan yang berkurang sewaktu keran air dibuka, yang juga mengurangi masalah water hammer (tekanan air secara tiba-tiba). Aplikasi yang cocok: - Menghisap Air dari Sumur Dangkal (kurang dari 8 meter). - Menghisap dari bak penampungan bawah ke roof tank/instalasi. - Mendorong air dari roof tank ke instalasi.
    atribut:
    • Rated Voltage (V): 1 x 220-240
    • Liquid Temperature Range (°C): 0 to 35
    • Pumped Liquid: Water
    • Density (kg/m³): 998.2
    • Main Frequency (Hz): 50
    • Maximum Operating Pressure (bar): 8
  12. Grundfos Pump Booster Inverter (Pompa Dorong)
    Mulai

    Rp41.999.900

    Grundfos Pump Booster Inverter (Pompa Dorong)
    Deskripsi:
    Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.
    atribut:
    • Head (max)(m): 65
  13. TEKIRO Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  14. monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Pump Manual Drum for Acid Resistant (Pompa Kimia / Pompa Drum Manual)
    Deskripsi:
    The pump for sorting and supply work of liquid chemicals.
    atribut:
    • Hose Length (mm): 1200
    • Suction pipe diameter (mm): 25.5
    • Material: PE (polyethylene)
    • Overall Length (mm): 1150
    • Discharge Diameter (Ø mm): 22.5
    • Discharge Rate (L/minute): approx. 21
  15. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  16. Loncin Pump Engine Gasoline Irrigation (Pompa Alkon)
    Mulai

    Rp3.199.900

    Loncin Pump Engine Gasoline Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa air dengan diameter lubang hisap dan buang 1 inchi dan mempunyain kapasitas mesin 97 cc, sangat cocok untuk kebutuhan pengairan lahan.
  17. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  18. FASA Professional High Pressure Cleaner XP (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp49.999.900

    FASA Professional High Pressure Cleaner XP (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve._x000D_- Suction and delivery S. S. valves._x000D_- Vertical burner with high thermal efficiency steel coil._x000D_- Temperature regulation gauge._x000D_- Diesel pump with by-pass valve._x000D_- Detergent built-in tank for indirect suction._x000D_- Pressure regulator._x000D_- Glicerine pressure gauge._x000D_- Power cable holder._x000D_- Accessory holder._x000D_- Ergonomic handle.
    atribut:
    • Frequency (Hz): 50
    • Rotation Speed (rpm): 2800
Daftar Harga Fuel Pump Pressure Gauge Terbaru November 2026
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
TECHCROFT Pressure Gauge GSS63Rp659.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)Rp1.799.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.799.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp169.900
JONNESWAY Fuel Injection Pressure TestRp9.499.900
JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)Rp2.499.900
Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Rp2.699.900
Wasser Pump Submersible (Pompa Celup)Rp949.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)